missing translation for 'onlineSavingsMsg'
Learn More

Metro™ Lab Animal Feed (LAR) Cart

Keep feeding efforts to a minimum. Metro Lab Animal Feed Cart is a two-shelf unit on casters making feeding laboratory animals more convenient for staff.

Brand:  Metro™ LAR2

 View more versions of this product

Product Code. 15966971

  • £1610.00 / Each
Estimated Shipment: 19-02-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Super Erecta™ shelf construction provides easy assembly and absolute rigidity
  • Relocation of shelves is quick and simple
  • Stainless steel finish provides superior corrosion resistance
  • Open shelf design minimizes dust accumulation while maximizing air circulation and visibility
  • Compact footprint for easy maneuvering in tight lab spaces

Specifications

Specifications

Heavy-duty Lab Animal Feed Cart
Designed to store and transport animal feed
99 cm
36 in.
600 lb.
Stainless Steel
24 in.
36 x 24 x 39 in. (91 x 61 x 99 cm)
39 in.
Two totes and one shelf
91 cm
273 kg
1
61 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers