missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Metro™ Lab Cart Accessory, Vinyl Cover
Protects shelf contents from dust and other airborne contaminants with a Metro Lab Cart Vinyl Cover
£376.00 - £471.00
Specifications
Product Type | Cart Cover |
---|---|
Length (English) | 36 in. |
Length (Metric) | 91.4 cm |
Material | Vinyl |
Width (English) | 18 in. |
Product Code | Brand | Color | Height (English) | Height (Metric) | Size | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Height (English) | Height (Metric) | Size | Price | Quantity & Availability | ||
15906931
|
Metro™
GWCVC41 |
Clear | 35 in. | 88.9 cm | Short |
£376.00
Each |
Estimated Shipment: 16-09-2024
Log in to see stock. |
||
15916931
|
Metro™
GWCVC62 |
Clear | 52 in. | 132 cm | Tall |
£449.00
Each |
Estimated Shipment: 16-09-2024
Log in to see stock. |
||
15926931
|
Metro™
GWSVC41 |
Blue | 35 in. | 88.9 cm | Short |
£376.00
Each |
Estimated Shipment: 16-09-2024
Log in to see stock. |
||
15936931
|
Metro™
GWSVC62 |
Blue | 52 in. | 132 cm | Tall |
£471.00
Each |
Estimated Shipment: 16-09-2024
Log in to see stock. |
||
Description
- Vinyl construction with Velcro closures
- Clear cover allows easy visual access; blue cover provides light obstruction
- Fits 18 x 36 in. (45.7 x 91.4cm) shelving
Specifications
Cart Cover | |
91.4 cm | |
18 in. |
36 in. | |
Vinyl | |
45.7 cm |