missing translation for 'onlineSavingsMsg'
Learn More

Metro™ Lab Worktable Accessory, Backsplash

Product Code. p-4575353
Click to view available options
Color:
Black
Gray
Length (English):
45.75 in.
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15907041

Brand: Metro™ LT48BSB

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Match length and color with selected countertop.

  • 4 in. high (10.2 cm)
  • Attaches to phenolic table top using pre-drilled holes

Specifications

Product Type Backsplash
Color Black
Height (English) 4 in.
Height (Metric) 10.2 cm
Length (English) 45.75 in.
Length (Metric) 116.2 cm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.