missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Metro™ Flexline™ Sharps Container Cart Accessory
Sharps accessories attach to carts for easy accessibility while mobile.
£79.55 - £347.00
Specifications
Autoclavable | Not Autoclavable |
---|---|
For Use With (Equipment) | Lifeline Carts |
Product Type | Sharps Container |
Product Code | Brand | Includes | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Includes | Price | Quantity & Availability | |||||
15966911
|
Metro™
FL251 |
Sharps Container Only |
£347.00
Each |
Estimated Shipment: 12-02-2025
Log in to see stock. |
|||||
15956911
|
Metro™
FL250 |
Sharps Container Bracket with Hook-and-Loop Straps |
£79.55
Each |
Estimated Shipment: 12-02-2025
Log in to see stock. |
|||||
Description
- Sharps cart accessory in lockable or non-locking styles
- Lockable dimensions with glove box: 12.06 x 33.02 x 50.48 cm (4.75 x 13 x 19.875 in.)
- Lockable dimensions without glove box: 12.06 x 33.02 x 28.89 cm (4.75 x 13 x 11.375 in.)
- Nonlocking dimensions: 24.1 x 8.3 x 23.7cm (9.5 x 3.25 9.3125 in.)
Specifications
Not Autoclavable | |
Lifeline Carts | |
Sharps Container |