missing translation for 'onlineSavingsMsg'
Learn More

Metro™ MetroMax i™ Lab Worktable, Stainless Top and Backsplash with Solid i Shelf

The Metro MetroMax i™ Lab Worktable advanced polymer construction provides excellent corrosion-resistance performance for the most corrosive lab environments.

Brand:  Metro™ LTM36XS3

Additional Details : Weight : 30.12000kg

 View more versions of this product

Product Code. 15947071

  • £1560.00 / Each
Estimated Shipment: 25-09-2024
to see stock.
Add to basket

Includes: Mobile Table. (Casters not included; sold separately.)

Description

Description

  • Table features smooth surfaces that are easy to clean
  • Mobile units can be easily moved to clean behind table area
  • Available top materials include Type 304 stainless and TRESPA phenolic resin (black or gray)
  • Wide range of accessories and caster options available

Order Info

Casters must be ordered separately.

Specifications

Specifications

35.75 in.
35.75 x 30 x 39.5 in. (90.8 x 76.2 x 100.3 cm)
100.3 cm
Backsplash with solid Metro™ MetroMax i™ shelf, adaptor insert
273 kg
90.8 cm
Polymer
Mobile Table
Ideal for lab
39.5 in.
30 in.
76.2 cm
600 lb.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers