missing translation for 'onlineSavingsMsg'
Learn More

Metro™ MetroMax i™ Polymer Lab Worktable, Gray Phenolic Top with Solid i Shelf

Keep your lab cleaner with the Metro MetroMax i™ Polymer Lab Worktable, featuring superior corrosion resistance with built-in Microban™ antimicrobial product protection.

Brand:  Metro™ LTM36XPG3

 View more versions of this product

Product Code. 15937071

  • £1570.00 / Each
Estimated Shipment: 22-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

These worktables provide the ideal product platform, are modular by design and offer ultimate flexibility based on the application requirements.

  • Advanced polymer construction for corrosive lab environments
  • Easily cleaned smooth surfaces
  • Mobile units can be easily moved to clean behind table area
  • Wide range of accessories and caster options available

Order Info

Casters must be ordered separately.

Specifications

Specifications

Mobile Table
Ideal for lab
101.6 cm
35.75 in.
600 lb.
30 in.
Polymer
35.75 x 30 x 40.5 in.
40.5 in.
Solid Metro MetroMax i Shelf, Adaptor Insert
90.8 cm
273 kg
76.2 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers