missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Metro™ MetroMax i™ Solid Polymer Shelf
Click to view available options
Dimensions (L x W):
48 x 24 in. (122 x 61 cm)
60 x 18 in. (152.4 x 45.7 cm)
60 x 24 in. (152.4 x 61 cm)
72 x 24 in. (182.9 x 61 cm)
Product Type:
Shelf with Grid Mat
Shelf with Solid Mat
Tamaño de la unidad:
Each
Descripción
Includes
Mat, frame, and four wedge lock connectors
System consists of reinforced polymer shelves with frames and connectors to connect to MetroMax shelf posts. Add casters to create a mobile storage unit.
- Shelf mats made of reinforced polymers
- Choose from solid or open grid
- Solid mats have retaining lip to contain spills
- Open Grid mats promote airflow
- Microban™ treatment protects against bacteria, mold, mildew, and fungi that cause odors, stains, and product degradation
- Connect in minutes to posts (not included) without special tools
- Shelf position can be adjusted along height of posts every 1.27cm (1 in.)
- Exceptional strength: up to 122cm (48 in.) long shelf holds 375kg (800 lb.); over 152cm long (48 in.), 275kg (600 lb.) (evenly distributed)
- Equally suited for dry storage or damp, humid conditions: lifetime warranty against rust and corrosion
MetroMax shelves are not recommended for use below -29°C
Garantía
Lifetime warranty against rust and corrosion
Especificaciones
Especificaciones
| Product Type | Shelf with Grid Mat |
| Dimensions (L x W) | 60 x 18 in. (152.4 x 45.7 cm) |
| Includes | Mat, frame, four wedge lock connectors |
| Length (English) | 60 in. |
| Length (Metric) | 152.4 cm |
| Width (English) | 18 in. |
| Width (Metric) | 45.7 cm |
| Material | Polymer |
Corrección del contenido de un producto
Proporcione sus comentarios sobre el contenido del producto rellenando el siguiente formulario.
Título del producto
¿Detecta una oportunidad de mejora?Comparta una corrección de contenido