missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Metro™ MetroMax iQ™ Accessory, Keyboard Shelf
For use with MetroMax iQ shelves
£383.00 - £395.00
Product Code | Brand | For Use With (Equipment) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | For Use With (Equipment) | Price | Quantity & Availability | |||||
15976941
|
Metro™
KBX |
18 in. (457mm) and 24 in. (610mm) wide MetroMax i shelves |
£395.00
Each |
Estimated Shipment: 18-10-2024
Log in to see stock. |
|||||
15957061
|
Metro™
LTKB |
48 in. (121.9mm) and 60 in. (152.4mm) wide MetroMax i shelves |
£383.00
Each |
Estimated Shipment: 18-10-2024
Log in to see stock. |
|||||
Description
- Epoxy-coated shelf provides high level of corrosion resistance
- Mounts to 18 in. or 24 in. wide shelves
- Minimum shelf length is 30 in.
Shelf load should not exceed 10 lbs. (45.8kg).
Specifications
Keyboard Shelf |