missing translation for 'onlineSavingsMsg'
Learn More

Metro™ MetroMax iQ™ Stationary Security Storage Unit

Protect sensitive materials from loss or pilferage. Stationary security storage unit allows for protection in a secure, parked unit within your work environment.

Brand:  Metro™ MQSEC55E

 View more versions of this product

Product Code. 15997161

  • £2545.00 / Each
Estimated Shipment: 18-12-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Heavy gauge open wire construction keep contents visible for easy inventory check
  • Built-in Microban™ antimicrobial product protection to keep the product cleaner between cleanings
  • Double door with ergonomic -+-turn handle
  • Each door opens 270° and can be secured to the side panels
  • Posts have leveling feet to compensate for uneven surfaces
Specifications

Specifications

Stationary Security Unit
50.875 x 26.9375 x 66.1875 in.
Epoxy-coated Steel
Taupe
24 x 48 in. Shelf
2
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers