missing translation for 'onlineSavingsMsg'
Learn More

Metro™ MetroMax Q Heavy-Duty Mobile Security Unit

Provides protection to valuable materials and sensitive items from loss or pilferage.

Brand:  Metro™ MQSEC53LE

 View more versions of this product

Product Code. 15977161

  • £2680.00 / Each
Estimated Shipment: 17-12-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Mounted on aluminum dolly with two B5P and two B5PB plate casters.
  • With 127 mm plate casters and wraparound bumpers.
  • Heavy gauge open wire construction keep contents visible for easy inventory check.
  • Built-in Microban™ antimicrobial product protection to keep the product cleaner between cleanings.
  • Double door with ergonomic -+-turn handle.
  • Each door opens 270 degree and can be secured to the side panels.
  • Standard Units consist of taupe epoxy coated top and bottom wire shelves, tri-lobal steel posts, wire enclosures, and doors.
  • Casters and bumpers are included with mobile units.
  • Grid openings: 44 x 44 mm.
  • Optional intermediate shelves: MetroMax Q quick adjust shelves or corrosion proof MetroMax i.
  • Intermediate shelves are sold separately.
Specifications

Specifications

Mobile Security Unit
39.125 x 28.0625 x 68.5 in.
127 mm Plate Casters, Wraparound Bumpers
Epoxy-coated Steel
75 kg
Taupe
1740 mm
994 mm
2
713 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers