missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Metro™ MetroMax Q Stem Caster Mobile Security Unit
Mobile security unit provides movable protection to valuable materials and sensitive items, keeping them safe from loss or pilferage as they are moved around your location.
£2360.00 - £3235.00
Specifications
Product Type | Mobile Security Unit |
---|---|
Height (Metric) | 1723 mm |
Material | Epoxy-coated Steel |
No. of Shelves | 2 |
Wheel Type | 5 in. (127 mm) diameter casters with polyurethane tread and corrosion resistant polymer |
Product Code | Brand | Includes | Weight (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Includes | Weight (Metric) | Price | Quantity & Availability | ||||
15957161
|
Metro™
MQSEC53DE |
Four 5MPX casters | 75 kg |
£2360.00
Each |
Estimated Shipment: 19-12-2024
Log in to see stock. |
||||
15917171
|
Metro™
MQSEC56DE |
Four 5MPX casters | 81 kg |
£3065.00
Each |
Estimated Shipment: 19-12-2024
Log in to see stock. |
||||
15937171
|
Metro™
MQSEC56VE |
2 5PCX, 2 5PCBX Casters | 81 kg |
£3235.00
Each |
Estimated Shipment: 19-12-2024
Log in to see stock. |
||||
15987161
|
Metro™
MQSEC53VE |
2 5PCX, 2 5PCBX Casters | 75 kg |
£2525.00
Each |
Estimated Shipment: 19-12-2024
Log in to see stock. |
||||
Description
- Heavy gauge open wire construction keep contents visible for easy inventory check
- Built-in Microban™ antimicrobial product protection to keep the product cleaner between cleanings
- Double door with ergonomic -+-turn handle
- Each door opens 270° and can be secured to the side panels
- Posts have leveling feet to compensate for uneven surfaces
Specifications
Mobile Security Unit | |
Epoxy-coated Steel | |
5 in. (127 mm) diameter casters with polyurethane tread and corrosion resistant polymer |
1723 mm | |
2 | |
707 mm |