missing translation for 'onlineSavingsMsg'
Learn More

Metro™ Preconfigured Airway Cart

Ideal work space and storage for small and medium sized items.

Brand:  Metro™ SXRSAIR1

Product Code. 15917261

  • £8220.00 / Each
Estimated Shipment: 07-03-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Includes 7.6 cm (3 in.) Polymer Drawer
  • 15.2 cm (6 in.) Polymer Drawer
  • 7.63 cm (3 in.) Drawer Dividers (3 short, 2 long)
  • Lefhand swing-out Pod w/ 3 locking tilt bins
  • Righthand swing-out Pod w/ top locking tilt bin
  • Pod Tray and Dividers
  • Waste Basket and holder
  • Single Overbridge Support Tube
  • Overbridge Hanger Rail
  • 1/2 Size Metal Utility Bin
  • Plastic Overbridge Utility Bins w/ covers (6)
  • Overbridge Wire Supply Basket
  • Single Wide Mobile Base Kit
  • 83.8 cm (33 in.) Single Wide Enclosure Kit
  • 83.8 cm (33 in.) Inner Panel Kit w/ mechanical keylock (2 keys)
  • Single Top Kit
Specifications

Specifications

Airway Cart
25 in.
25 x 34.7 x 45 in.
114.3 cm
Polymer
34.7 in.
Taupe, Blue
63.5 cm
45 in.
7.6 cm polymer drawer, 15.2 cm polymer drawer, 7.63 cm drawer dividers (3 short, 2 long), lefthand swingout pod with 3 locking tilt bins, righthand swingout pod with top locking tilt bin, pod tray and dividers, waste basket and holder, single overbridge support tube, overbridge hanger rail, 0.5 size metal utility bin, plastic overbridge utility bins with covers 6, overbridge wire supply basket, single wide mobile base kit, 83.8 cm single wide enclosure kit, 83.8 cm inner panel kit with mechanical keylock (2 keys), single top kit
None
88.3 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.