Learn More
Metro™ qwikTRAK™ Stationary Intermediate Unit Kits
High-density, easy access storage
£488.00 - £840.00
Specifications
Height (English) | 74 in. |
---|---|
Height (Metric) | 1880 mm |
Includes | 74 in. High stationary posts and connecting hardware |
Product Type | Stationary Intermediate Unit Kit |
Product Code | Brand | For Use With (Equipment) | Material | Weight (English) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | For Use With (Equipment) | Material | Weight (English) | Price | Quantity & Availability | ||||
15906871
|
Metro™
BTAC |
Metro Super Erecta, Super Adjustable Shelving System | Steel | 22.6 lb. |
£488.00
Each |
Estimated Shipment: 27-08-2025
Log in to see stock. |
||||
15916871
|
Metro™
BTAK3 |
Metro Super Erecta, Super Erecta Pro, Super Adjustable Shelving System | Steel | 22.6 lb. |
£591.00
Each |
Estimated Shipment: 27-08-2025
Log in to see stock. |
||||
15936871
|
Metro™
BTAX3 |
Metro MetroMax i and Q Shelving System | Polymer | 15.7 lb. |
£663.00
Each |
Estimated Shipment: 27-08-2025
Log in to see stock. |
||||
15926871
|
Metro™
BTAS |
Metro Super Erecta, Super Adjustable Shelving System | Stainless Steel | 22.6 lb. |
£840.00
Each |
Estimated Shipment: 27-08-2025
Log in to see stock. |
||||
Description
QwikTRAK storage systems are designed with a track anchored to the floor which allows easy access to all shelves in an efficient storage space.
- Stationary intermediate unit helps organize storage systems
- 1880mm (74 in.) high posts
For storage with Super Erecta™, Super Erecta Pro™, Super Adjustable™, MetrMax Q™, or MetroMax i™ shelf storage systems
Order Info
Shelves sold separately
Specifications
74 in. | |
1880 mm | |
74 in. High stationary posts and connecting hardware | |
Stationary Intermediate Unit Kit |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.