missing translation for 'onlineSavingsMsg'
Learn More

Metro™ Stainless Lab Worktable, Black Phenolic Top and 3-Sided Frame

Protect your workers in the laboratory. Metro Stainless Lab Worktable helps to keep them safe with a phenolic top and corrosion-proof, stainless steel construction throughout the body.

Brand:  Metro™ LTS60UPB

Additional Details : Weight : 43.54400kg

 View more versions of this product

Product Code. 15997111

  • £2025.00 / Each
Estimated Shipment: 06-09-2024
to see stock.
Add to basket

Description

Description

  • Easily cleaned smooth surfaces
  • Mobile units can be easily moved to clean behind table area
  • Wide range of accessories and caster options available

Order Info

Casters must be ordered separately.

Specifications

Specifications

59.75 in.
59.75 x 30 x 36 in. (151.7 x 76.2 x 91.4 cm)
91.4 cm
3 Sided frame
273 kg
151.7 cm
Stainless Steel
Stationary Table
Ideal for lab
36 in.
30 in.
76.2 cm
600 lb.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers