missing translation for 'onlineSavingsMsg'
Learn More

Metro™ Stainless Lab Worktable, Gray Phenolic Top and Solid HD Shelf

Metro Stainless Lab Worktable features corrosion-proof performance and stainless steel construction throughout.

Brand:  Metro™ LTSM30PG

 View more versions of this product

Product Code. 15967121

  • £1710.00 / Each
Estimated Shipment: 17-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Easily cleaned smooth surfaces
  • Mobile units can be easily moved to clean behind table area
  • Wide range of accessories and caster options available

Order Info

Casters must be ordered separately.

Specifications

Specifications

Worktable
Ideal for lab
91.44 cm
29.75 in.
600 lb.
72 lb.
30 in.
Stainless Steel
29.75 x 30 x 36 in.
36 in.
Solid HD Shelf, Adapter Insert
75.5 cm
273 kg
35 kg
76.2 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers