missing translation for 'onlineSavingsMsg'
Learn More

Metro™ Stainless Lab Worktable, Stainless Top/Backsplash and Solid HD Shelf

Provide a safer workstation for your staff. Metro Stainless Lab Worktable features a backsplash, solid shelf, corrosion-proof performance and stainless steel construction throughout.

Brand:  Metro™ LTSM60S

Additional Details : Weight : 50.80000kg

 View more versions of this product

Product Code. 15907151

  • £2095.00 / Each
Estimated Shipment: 25-09-2024
to see stock.
Add to basket

Description

Description

  • Easily cleaned smooth surfaces
  • Mobile units can be easily moved to clean behind table area
  • Wide range of accessories and caster options available

Order Info

Casters must be ordered separately.

Specifications

Specifications

59.75 in.
59.75 x 30 x 35 in. (151.7 x 76.2 x 89 cm)
89 cm
Backsplash and solid HD shelf, adaptor insert
273 kg
151.7 cm
Stainless Steel
Mobile Table
Ideal for lab
35 in.
30 in.
76.2 cm
600 lb.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers