missing translation for 'onlineSavingsMsg'
Learn More

Metro™ Stainless Lab Worktable, Stainless Top, With Backsplash and 3-Sided Frame

Ensure your workers remain safe in the laboratory. Metro Stainless Lab Worktable with backsplash, 3-sided frame and stainless steel construction throughout provides cleanliness along with corrosion-proof performance.

Brand:  Metro™ LTS48US

Additional Details : Weight : 33.02400kg

 View more versions of this product

Product Code. 15937111

  • £1935.00 / Each
Estimated Shipment: 25-09-2024
to see stock.
Add to basket

Description

Description

  • Easily cleaned smooth surfaces
  • Mobile units can be easily moved to clean behind table area
  • Wide range of accessories and caster options available

Order Info

Casters must be ordered separately.

Specifications

Specifications

47.75 in.
47.75 x 30 x 35 in. (121.2 x 76.2 x 89 cm)
89 cm
Backsplash with 3 sided frame
273 kg
121.2 cm
Stainless Steel
Stationary Table
Ideal for lab
35 in.
30 in.
76.2 cm
600 lb.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers