missing translation for 'onlineSavingsMsg'
Learn More

Metro™ Stainless Laboratory Worktable Accessory, Swing Arm for Monitor

Surface mount swingarm attachment for holding flat monitor

Brand:  Metro™ LTFMA

Additional Details : Weight : 1.70400kg

Product Code. 15947061

  • £790.00 / Each
Estimated Shipment: 06-09-2024
to see stock.
Add to basket

Description

Description

  • Mounts on stainless and phenolic tops
  • Max. horizontal range: 61.3cm (24.125 in.)
  • Max. vertical range: 40.4cm (15.9 in.)
  • Depth: 38.9cm (15.31 in.)

Order Info

Can be used with MetroMax i™ Polymer Lab Worktable

Specifications

Specifications

Swing Arm
Work with all lab worktables
Flat monitor
15.3 in.
38.9 cm
Surface
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers