missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Metro™ Stem Caster
Used for mobile cart wash applications.
Brand: Metro™ 5MDRGSA
This item is not returnable.
View return policy
Description
- Rigid
- High modulus donut
- shipped with donut bumper
Specifications
Gray | |
Super Erecta™ Products | |
113.3 kg | |
None | |
3.2 cm |
5.625 x 2.5 x 8.25 in. | |
Donut bumper and 14 in. rigid channel | |
High Modulus Rubber | |
1.25 in. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction