missing translation for 'onlineSavingsMsg'
Learn More

Metro™ Standard-Duty Mobile Security Units, Stainless Steel

Standard-duty mobile security units provide protection of valuable materials and sensitive items from loss or pilferage. Available in a sleek, easy-to-clean stainless steel finish.

Brand:  Metro™ SEC65S-SD

 View more versions of this product

Product Code. 15917241

  • £6385.00 / Each
Estimated Shipment: 17-12-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Mobile security units provide protection for valuables and sensitive materials from loss or pilferage.
  • Type 304 Stainless provides superior corrosion resistance.
  • Heavy gauge open wire construction keeps contents visible at all times, making it easy to check inventory.
  • Choice of casters to match requirements.
  • Patented, ergonomic, 1/4-turn door handle.
  • Double doors open 270° and can be secured along the sides of the unit.
  • Fixed top and bottom Super Erecta shelves.
  • Optional intermediate shelves can be postitioned in 1 in. increments along entire height of post.

Order Info

Shipped knocked down; assemble easily. Super Adjustable/Super Erecta™ intermediate shelves and casters sold separately.

Specifications

Specifications

Mobile Security Cart
Silver
62 in.
52.75 in.
Stainless Steel
88 kg
33.5 in.
76 kg
52.75 x 33.5 x 62 in. (134 x 85 x 157.5 cm)
157.5 cm
134 cm
2
193 lb.
85 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers