missing translation for 'onlineSavingsMsg'
Learn More

Metro™ Starsys™ Overhead Storage Unit

Microban™ antimicrobial protection prevents growth of stains and odor-causing bacteria.

Brand:  Metro™ SXRDOH27W2C

 View more versions of this product

Product Code. 15917251

  • £3380.00 / Each

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers
This item is not returnable. View return policy

Description

Description

  • Built on same widths as Starsys base units utilizing very similar construction
  • Insures that wall cabinets align with lower product configuration in application
  • All overhead cabinets include corrugated polymer inner panels in their assembly as well as clean-design back panel, molded with cosmetic side facing inside of cabinet, creating much cleaner appearance - especially when used without doors or in conjunction with clear door
  • Necessary wall mount rails/hardware are included with each wall cabinet
  • Microban™ antimicrobial protection inhibits growth of stain and odor-causing bacteria on Starsys, keeping surface areas cleaner between cleanings
Specifications

Specifications

30.5 x 94 x 68.6 cm (12 x 37 x 27 in.)
Double, Fixed Window
Double-wide wall overhead shell, 75cm (29.5 in.) height, 1 back filler kit (2 self-adhesive strips), 2 double-wide Chrome wire shelves, center-closing 225° clear acrylic locking door set (keylock/2 keys), taupe door pulls
2
41.3 in.
13.8 in.
68.6 cm
Overhead Storage Unit
35.1 x 104.9 x 75 cm (13.8 x 41.3 x 29.5 in.)
29.5 in.
2
Wire Shelf
Taupe
29.5 in.
HDPE
41.3 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.