missing translation for 'onlineSavingsMsg'
Learn More

Metro™ Starsys™ Preconfigured Mobile Workstation, Biomedical Cart

Made from an easy-to-clean, advanced polymer material that will not dent, chip, rust, flake, or corrode like metal carts.

Brand:  Metro™ SXRSBIO

Product Code. 15947261

  • £7085.00 / Each
Estimated Shipment: 07-03-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • 48 in.H (1212 mm) non-locking mobile shelf
  • One 3 in. (76 mm) polymer drawer
  • One 6 in. (152 mm) polymer drawer
  • Three 9 in. (229 mm) polymer drawers
  • Slate blue drawer pulls
  • Overall dimensions: 24.9D x 34.7W x 47.7 in.H (63.3 x 88.2 x 121.2 cm)
  • Left swing-out Non-Locking Pod
    • Pod tray with dividers
    • Three tilt bins
  • Right swing-out Non-Locking Pod
    • Pod tray with dividers
    • Three tilt bins
    • Overbridge with shelf and accessory rail
    • Utility/IV pole and clamp
Specifications

Specifications

Biomedical Cart
24.9 in.
34.125 x 24.875 x 47.75 in.
121.1 cm
1
88.2 cm
Taupe, Blue
63.2 cm
47.7 in.
Polymer
34.7 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.