missing translation for 'onlineSavingsMsg'
Learn More

Metro™ Starsys™ Preconfigured Mobile Workstation, LAR Anesthesia Cart

Made from an easy-to-clean, advanced polymer material that will not dent, chip, rust, flake, or corrode like metal carts

Brand:  Metro™ SXRSUDOSE

Product Code. 15947271

  • £9255.00 / Each
Estimated Shipment: 05-02-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • 45 in H (1136mm) mobile shell with electronic touchpad and backup mechanical keylock (2 keys)
  • One 4-level medication cassette (keylock/2 keys)
  • Six 3 in. cassette bins
  • Eight 4 in. casette bins
  • Three 6 in. cassette bins
  • One 3 in. (76mm) polymer drawer with locking cover (keylock/2 keys)
  • One 6 in. (152mm) polymer drawer
  • One 9 in. (229mm) polymer drawer
  • Slate blue drawer pulls
  • One 3 in. drawer divider kit
  • Overall dimensions: 44.7 x 34.7 x 24.9 in. (1135 x 882 x 633mm) (H x W x D)
Left Swingout Pod
  • Pod shelf and cup holder
  • Three tilt bins
Right Swingout Pod (includes pod tray and dividers)
  • Sharpes container bracket

Specifications

Specifications

Unit Dose Medication Cart
113.6 cm
Polymer
88.2 cm
44.7 in.
45 in. H mobile shell with electronic touchpad and backup mechanical keylock (2 keys), 4-level medication cassette (keylock/2 keys), Six 3 in. cassette bins, Eight 4 in. casette bins, Three 6 in. cassette bins, three 3 in. Polymer drawer with locking cover (keylock/2 keys), 6 in. Polymer drawer, 9 in. Polymer drawer, slate blue drawer pulls, 3 in. drawer divider kit
34.7 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers