missing translation for 'onlineSavingsMsg'
Learn More

Metro™ Starsys™ Preconfigured Mobile Workstation, LAR Procedure - Arthroscopic Cart

Made from an easy-to-clean, advanced polymer material that will not dent, chip, rust, flake, or corrode like metal carts.

Brand:  Metro™ SXRSARTH

Product Code. 15937261

  • £6750.00 / Each
Estimated Shipment: 07-02-2025
to see stock.
Explore more special offers
Add to basket

Includes: 45 in.H (113.6 cm) Mobile shell with mechanical keylock and two keys; Four 6 in. (15.2 cm) polymer drawers; One 9 in. (22.9 cm) polymer drawer; Taupe drawer pulls; Left swing-out pod with top locking tilt bin (keylock and two keys) and sharps container bracket; Right swing-out nonlocking pod with podtray with dividers, tilt-out bin, and waste basket with holder; Overbridge with two rails, wire supply basket, and six plastic utility bins with clear covers
This item is not returnable. View return policy

Description

Description

  • Microban™ antimicrobial protection inhibits the growth of stain- and odor-causing bacteria
  • Carts utilize 5 in. (127 mm) polyurethane casters: two front casters with easily accessed toe brakes and two rear swivel casters
  • Each drawer face has a 0.5 x 18.38 in. (1.3 x 46.7 cm) polished area allowing for secure adhesion of DYMO™ and Zebra™ labels (not included)
Specifications

Specifications

Arthroscopic Cart
24.9 x 34.7 x 44.7 in. (63.3 x 88.2 x 113.6 cm)
113.6 cm
24.9 in.
Polymer
34.7 in.
Taupe
44.7 in.
45 in. H mobile shell with mechanical keylock and two keys, four 6 in. polymer drawers, 9 in. polymer drawer, taupe drawer pulls, left swingout pod with top locking tilt bin (keylock and two keys) and sharps container bracket, right swingout nonlocking pod with podtray with dividers, tiltout bin and waste basket with holder, overbridge with two rails, wire supply basket and six plastic utility bins with clear covers
63.3 cm
None
88.2 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers