missing translation for 'onlineSavingsMsg'
Learn More

Metro™ Starsys™ Preconfigured Mobile Workstation, Supply and Exchange Cart

Greater storage density in a smaller footprint.

Brand:  Metro™ SXRDGS4

Product Code. 15977241

  • £5750.00 / Each
Estimated Shipment: 07-03-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Advanced polymer-based system with internal extruded aluminum structural support.
  • Starsys is a complete system of mobile and stationary units for storage, transportation and workstations that provide greater storage density in a smaller footprint.
  • Polymer panels with Microban™ antimicrobial product protection will not rust, dent or chip and are easily cleaned and decontaminated.
  • Modular design utilizing single, double or triple wide structures permits easy change of components within a unit or between other units.
  • Side panels, drawer fronts and doors are all a light, neutral shade. Drawer and door handle color is specified as part of the specific model number.
  • Each drawer face has a 0.5 x 18.38 in. (1.3 x 46.7 cm) polished area allowing for secure adhesion of DYMO #153 and Zebra #153 labels (not included).
  • Optional accessories including drawer dividers provide a high level of organization with easy access to supplies
19-123-342 (Metro Model SXRDGS4)
  • Double wide unit with drawers on left and door on right provides high density storage options in a lightweight mobile platform
  • 45 in. height well suited for prep work or other task related functions
  • Left side includes a total of six drawers; right side has 270° hinged door with two adjustable shelves.
  • Drawer sizes: three 3 in. polymer drawers; one 6 in. polymer drawer; two 9 in. polymer drawers.
  • Shelves adjust quickly and easily to accommodate virtually any size of supply package heights, to achieve maximum storage density
  • Slate Blue door and drawer pulls
  • Four attached 5 in. non-marking polyurethane tread casters allow for easy transport (Toe brakes on two front casters provide secure storage when not in use as a cart).
  • Dimensions: 44.7H (1136 mm) x 42.5W (1080 mm) x 24.9 in.D
  • Optional Accessories: Drawer Dividers.
  • 19-130-2715 (Metro # SXRD76CM3).
  • Double wide unit with two full height doors. QwikSlot interior shelf support system for wire shelves.
  • Ideal for high-density storage, linen transport, and supply replenishment.
  • Four 36 x 39 in. (91.4 x 100 cm) stationary wire shelves are easily removed and reconfigured by lifting off QwikSlot clips.
  • Taupe door pulls
  • Dimensions: 78.3H (1990 mm) x 42.5W (1080 mm) x 27.9 in.D (709 mm).
  • Optional Accessories: Additional adjustable or full extension shelves; shelf dividers
Specifications

Specifications

Preconfigured Mobile Workstation
24.9 in.
24.9 x 42.5 x 44.7 in.
113.6 cm
Aluminum, Polymer
42.5 in.
Gray
63.2 cm
44.7 in.
Double wide unit with drawers on left and door on right, left side includes a total of six drawers, right side has 270° hinged door with two adjustable shelves, three 3 in. polymer drawers, 6 in. polymer drawer, two 9 in. polymer drawers, slate blue door and drawer pulls
None
107.9 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.