missing translation for 'onlineSavingsMsg'
Learn More

Metro™ Starsys™ Preconfigured Tall Mobile Storage Unit, General Supply Cabinet, Single-Wide

Preconfigured mobile storage unit.

Brand:  Metro™ SXRSGS1

Product Code. 15987261

  • £4980.00 / Each
Estimated Shipment: 13-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Slotted polymer inner panels
  • 3 polymer shelves
  • Left-hinged 270° solid locking upper door (keylock/2 keys)
  • Mid-level drawer top shelf
  • One 3 in. (76 mm) polymer drawer
  • Two 9 in. (229 mm) polymer drawers
  • Taupe drawer pulls (actual)
  • Molded HDPE outer and inner panels
  • Overall dimensions: 78.3 x 22.8 x 24.9 in. (190 x 57.8 x 63.2 cm) (H x W x D)
  • Interior upper dimensions: 30 x 17 x 22 in. (762 x 43.2 x 22 cm (H x W x D)
  • Middle open storage area: 12 x 17 x 22 in. (30.4 x 43.2 x 55.9 cm) (H x W x D)
Specifications

Specifications

Storage Unit
Single-wide Tall
63.2 cm
198.8 cm
3
Polymer
24.9 in.
57.8 cm
Polymer
Taupe
24.9 in.
78.3 in.
1
3
24.9 in.
57.8cm
Yes
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.