missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Metro™ Starsys™ Preconfigured Tall Mobile Storage Unit, General Supply Cabinet, Triple-Wide
Preconfigured mobile storage units
£11680.00 - £13515.00
Specifications
Cabinet Type | Triple-wide tall |
---|---|
Depth (English) | 27.9 in. |
Depth (Metric) | 70.8 cm |
Height (English) | 78.3 in. |
Height (Metric) | 198.8 cm |
Product Code | Brand | No. of Shelves | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | No. of Shelves | Price | Quantity & Availability | ||||||
15967271
|
Metro™
SXRTGS3 |
12 |
£11680.00
Each |
Estimated Shipment: 23-04-2025
Log in to see stock. |
||||||
15957271
|
Metro™
SXRTGS2 |
10 |
£13515.00
Each |
Estimated Shipment: 23-04-2025
Log in to see stock. |
||||||
Description
Models SXRTGS2 and SXRTGS3
- Slotted polymer inner panels
- Left-side push/pull handle
- Molded HDPE outer and inner panels
- Overall dimensions: 78.3 x 65.7 x 27.9 in. (198.8 x 166 .8 x 70.8cm) (H x W x D)
Models SXRTGS2 Only
Left Bay
- Three polymer shelves (behind door)
- Left-hinged 225° solid non-locking upper door
- Mid-level drawertop shelf (non-locking)
- Three 3 in. (76mm) polymer drawers
- Two 6 in. (152mm) polymer drawers
- One 9 in. (229mm) polymer drawers
- Dimensions: 33 x 17 x 22 in. (839 x 43.2 x 22cm) (H x W x D)
Middle Bay
- Three polymer shelves (behind door)
- Right-hinged 225° solid non-locking upper door
- Mid-level drawertop shelf (non-locking)
- Two 6 in. (152mm) polymer drawers
- Two 9 in. (229mm) polymer drawers
- Dimensions: 33 x 17 x 22 in. (839 x 43.2 x 22cm) (H x W x D)
Right Bay
- Two fixed chrome wire qwikSLOT shelves
- Three full-extension chrome wire shelves
- Right-hinged 270° solid non-locking tall door
- Slate blue drawer and door pulls
- Dimensions: 66 x 18 x 22 in. (167.6 x 45.7 x 55.9 cm) (H x W x D)
Models SXRTGS3 Only
Left Bay (Double-Wide)
- Three double-wide fixed chrome wire qwikSLOT shelves
- Four double-wide full-extension chrome wire shelves
- Center closing 225° solid locking door set (keylock/2 keys)
- Dimensions: 66 x 38 x 22 in. (167.7 x 96.6 x 55.9cm) (H x W x D)
Right Bay (Double-Wide)
- Two single-wide fixed chrome wire qwikSLOT shelves
- Four single-wide full-extension chrome wire shelves
- right-hinged 225° solid locking door set (keylock/2 keys)
- Taupe door pulls
- Dimensions: 66 x 18 x 22 in. (167.6 x 45.7 x 55.9 cm) (H x W x D)
Specifications
Triple-wide tall | |
70.8 cm | |
198.8 cm | |
65.7 in. | |
166.8 cm | |
Yes | |
Light Taupe |
27.9 in. | |
78.3 in. | |
Polymer | |
65.7 in. | |
166.8cm | |
Storage Unit | |
Polymer |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Metro™ Starsys™ Preconfigured Tall Mobile Storage Unit, General Supply Cabinet, Triple-Wide