missing translation for 'onlineSavingsMsg'
Learn More

Metro™ Super Adjustable Super Erecta™ Wire Shelf, Metroseal 3 Finish

Customize your lab storage to suit your requirements. Metro's Super Adjustable Super Erecta™ Wire Shelf features Metroseal 3, a green epoxy finish with built-in Microbahn™ antimicrobial protection plus a unique open-wire design that permits free circulation of air and minimizes dust accumulation.

Brand:  Metro™ A1424NK3

 View more versions of this product

Product Code. 15966791

  • £106.00 / Each
Estimated Shipment: 17-02-2025
to see stock.
Explore more special offers
Add to basket

Includes: Each shelf shipped with one pack of four pairs of nonconductive wedges.
This item is not returnable. View return policy

Description

Description

Each shelf provides approximately 76% open area. Can be loaded and unloaded easily from all sides.

  • Corrosion-resistant carbon steel
  • Plated with self-sealing zinc and coated with an epoxy finish with Microban™ antimicrobial protection
  • Ideal for use in walk-in coolers and other environments that require corrosion resistance
  • Shelves adjust in 1 inch increments with patented shelf release corners
  • Shelf releases and wedges offer improved rigidity
  • Assembles quickly without tools; assembled units are nonconductive
  • Combine with Super Erecta Stationary or Mobile posts and accessories to create custom configurations for storage and transportation
  • Patented corner release system allows for easy height adjustment
  • Custom position your shelves for maximum storage density
Capacity:
  • Shelves up to 48 in. wide; 800 lbs per shelf capacity (evenly distributed)
  • Shelves wider than 48 in.; 600 lbs per shelf (evenly distributed)

Order Info

Shelves and posts sold separately.

Services

12-year limited against rust.

Specifications

Specifications

24 x 14 in. (61 x 35.5 cm)
Metro™ Super Erecta™ adjustable shelving system
24 in.
14 in.
Stainless Steel (304)
Metroseal Epoxy
Four non conductive sleeve/wedges
61 cm
35.5 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers