missing translation for 'onlineSavingsMsg'
Learn More

Metro™ Super Adjustable Super Erecta™ Wire Shelf, Metroseal 3 Finish

Metroseal 3 wire shelf features a green epoxy finish with built-in Microban™ antimicrobial protection plus a unique open-wire design that permits free circulation of air and minimizes dust accumulation.

Brand:  Metro™ A1842NK3

 View more versions of this product

Product Code. 15976811

  • £144.00 / Each
Estimated Shipment: 20-03-2025
to see stock.
Explore more special offers
Add to basket

Includes: Each shelf shipped with one pack of four pairs of nonconductive wedges.
This item is not returnable. View return policy

Description

Description

  • Each shelf provides approximately 76% open area.
  • Can be loaded and unloaded easily from all sides.
  • Corrosion-resistant carbon steel.
  • Plated with self-sealing zinc and coated with an epoxy finish with Microban™ antimicrobial protection.
  • Ideal for use in walk-in coolers and other environments that require corrosion resistance.
  • Shelves adjust in 1 inch increments with patented shelf release corners.
  • Shelf releases and wedges offer improved rigidity.
  • Assembles quickly without tools; assembled units are nonconductive.
  • Combine with Super Erecta Stationary or Mobile posts and accessories to create custom configurations for storage and transportation.
  • Patented corner release system allows for easy height adjustment.
  • Custom position your shelves for maximum storage density.
  • Shelves up to 48 in. wide; 800 lbs per shelf capacity (evenly distributed).
  • Shelves wider than 48 in.; 600 lbs per shelf (evenly distributed).

Order Info

Shelves and posts sold separately.

Services

12-year limited against rust.

Specifications

Specifications

Wire Shelf
Metroseal Epoxy
Four non conductive sleeve/wedges
106.6 cm
45.7 cm
42 x 18 in. (106.6 x 45.7 cm)
Metro™ Super Erecta™ adjustable shelving system
42 in.
18 in.
Stainless Steel (304)
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.