missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Metro™ Super Adjustable Super Erecta™ Wire Shelf, Metroseal 3 Finish
Metroseal 3 wire shelf features a green epoxy finish with built-in Microban™ antimicrobial protection plus a unique open-wire design that permits free circulation of air and minimizes dust accumulation.
Brand: Metro™ A2436NK3
Includes: Each shelf shipped with one pack of four pairs of nonconductive wedges.
Description
- Each shelf provides approximately 76% open area.
- Can be loaded and unloaded easily from all sides.
- Corrosion-resistant carbon steel.
- Plated with self-sealing zinc and coated with an epoxy finish with Microban™ antimicrobial protection.
- Ideal for use in walk-in coolers and other environments that require corrosion resistance.
- Shelves adjust in 1 inch increments with patented shelf release corners.
- Shelf releases and wedges offer improved rigidity.
- Assembles quickly without tools; assembled units are nonconductive.
- Combine with Super Erecta Stationary or Mobile posts and accessories to create custom configurations for storage and transportation.
- Patented corner release system allows for easy height adjustment.
- Custom position your shelves for maximum storage density.
- Shelves up to 48 in. wide; 800 lbs per shelf capacity (evenly distributed).
- Shelves wider than 48 in.; 600 lbs per shelf (evenly distributed).
Order Info
Shelves and posts sold separately.
Services
12-year limited against rust.
Specifications
Wire Shelf | |
Metroseal Epoxy | |
Four non conductive sleeve/wedges | |
91.4 cm | |
61 cm |
36 x 24 in. (91.4 x 61 cm) | |
Metro™ Super Erecta™ adjustable shelving system | |
36 in. | |
24 in. | |
Carbon Steel |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction