missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Metro™ Super Adjustable™ Super Erecta™ Wire Shelf, Stainless Steel Finish
Wire shelf in stainless steel has a unique open-wire design permiting free circulation of air and minimizes dust accumulation.
Brand: Metro™ A3048NS
Includes: One pack of nonconductive wedges (four pairs).
Requires : SiteSelect™ Posts (sold separately).
This item is not returnable. View return policy
Description
- Shelves adjust in 1 in. increments with patented shelf release corners
- Shelf releases and wedges offer improved rigidity
- Assembles quickly without tools
- Assembled units are nonconductive
- Maximum corrosion resistance
- Nonporous surface is easily cleaned
- Combine with Super Erecta Stationary or Mobile posts and accessories to create custom configurations for storage and transportation
- Patented corner release system allows for easy height adjustment
- Custom position your shelves for maximum storage density
- Capacity: Shelves up to 48 in. wide; 800 lbs per shelf capacity (evenly distributed)
- Shelves wider than 48 in.; 600 lbs per shelf (evenly distributed)
Services
One year
Specifications
Wire Shelf | |
Metro™ Super Erecta™ adjustable shelving system | |
48 in. | |
30 in. | |
Stainless Steel |
48 x 30 in. (122 x 76.2 cm) | |
Four non conductive sleeve/wedges | |
122 cm | |
76.2 cm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction