missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Metro™ Super Adjustable™ Super Erecta™ Wire Shelf - Stainless Steel Finish
Design your storage to suit your lab's needs. Metro Super Adjustable Super Erecta™ Wire Shelf in stainless steel has a unique open-wire design permitting free circulation of air and minimizes dust accumulation.
Brand: Metro™ A1448NS
Additional Details : Weight : 3.26400kg
Includes: One pack of nonconductive wedges (four pairs).
Requires : SiteSelect™ Posts (sold separately).
Description
- Shelves adjust in 1 in. increments with patented shelf release corners
- Shelf releases and wedges offer improved rigidity
- Assembles quickly without tools
- Assembled units are nonconductive
- Maximum corrosion resistance
- Nonporous surface is easily cleaned
- Combine with Super Erecta Stationary or Mobile posts and accessories to create custom configurations for storage and transportation
- Patented corner release system allows for easy height adjustment
- Custom position your shelves for maximum storage density
- One-year warranty
- Shelves up to 48 in. wide; 800 lbs per shelf capacity (evenly distributed)
- Shelves wider than 48 in.; 600 lbs per shelf (evenly distributed)
Especificaciones
48 x 14 in. (122 x 35.5 cm) | |
14 in. | |
35.5 cm | |
122 cm |
Four non conductive sleeve/wedges | |
48 in. | |
Metro™ Super Erecta™ adjustable shelving system | |
Stainless Steel |