missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Metro™ Super Erecta™, Super Erecta Pro™ and Super Adjustable™ 2 Top-Track Stationary End Unit Kits
Click to view available options
Material:
Stainless Steel
Steel
Width (English) Shelf:
18 in.
21 in.
24 in.
Finish:
Chrome
Metroseal 3 with Microban™
Metroseal Green Epoxy
None
Unit Size:
Each
Description
- Kit includes 86 in. (218.5cm) posts and hardware necessary for connecting stationary end units to track
- Super Erecta Shelves open-wire design minimizes dust accumulation, allows a free circulation of air and greater visibility of stored items.
Order Info
One kit is requird per single system. Shelves sold separately.
Specifications
Specifications
| Product Type | Stationary End Unit Kit |
| Finish | None |
| For Use With (Equipment) | Metro™ Super Erecta™, Super Erecta Pro™, Super Adjustable™ Top-Track™ storage system |
| Includes | 86 in. Posts and connecting hardware |
| Weight (English) | 11 lb. |
| Weight (Metric) | 4.9 kg |
| Width (English) Shelf | 18 in. |
| Width (English) | 18 in. |
| Width (Metric) Shelf | 45.7 cm |
| Width (Metric) | 45.7 cm |
| Show More |
Correction du contenu d'un produit
Veuillez fournir vos retours sur le contenu du produit en remplissant le formulaire ci-dessous.
Nom du produit
Vous avez repéré une opportunité d'amélioration ?Partager une correction de contenu