missing translation for 'onlineSavingsMsg'
Learn More

Metro™ Super Erecta™, Super Erecta Pro™ and Super Adjustable™ 2 Top-Track Stationary End Unit Kits

Product Code. 15947291
Click to view available options
Material:
Stainless Steel
Steel
Width (English) Shelf:
18 in.
21 in.
24 in.
Finish:
Chrome
Metroseal 3 with Microban™
Metroseal Green Epoxy
None
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15947291

Brand: Metro™ TTE21K3

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Connects stationary end units to overhead track sets.

  • Kit includes 86 in. (218.5cm) posts and hardware necessary for connecting stationary end units to track
  • Super Erecta Shelves open-wire design minimizes dust accumulation, allows a free circulation of air and greater visibility of stored items.

MetroSeal 3 Finish is a multi-layer corrosion resistant finish consisting of a proprietary cross linked thermoset epoxy enhanced with Microban antimicrobial protection over a zinc chromate coating. Metroseal 3 with Microban provides protection from bacteria, mold, mildew, and fungi build-up that may cause odor, stains, and product degradation, while displaying excellent abrasion, gouge, and chemical resistance properties.

Order Info

One kit is requird per single system. Shelves sold separately.

Specifications

Product Type Stationary End Unit Kit
Finish Metroseal 3 with Microban™
For Use With (Equipment) Metro™ Super Erecta™, Super Erecta Pro™, Super Adjustable™ Top-Track™ storage system
Includes 86 in. Posts and connecting hardware
Weight (English) 11.5 lb.
Weight (Metric) 5.1 kg
Width (English) Shelf 21 in.
Width (English) 21 in.
Width (Metric) Shelf 53 cm
Width (Metric) 53 cm
Material Steel
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.