missing translation for 'onlineSavingsMsg'
Learn More

Metro™ Super Erecta™ Swedged Posts

Product Code. 15976741
Click to view available options
Height (English):
33 in.
54 in.
63 in.
Length (English):
33 in.
54 in.
63 in.
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15976741

Brand: Metro™ 63UPSSW

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

For cart-washable and autoclave applications.

  • Each Type 304 Stainless Steel post has an aluminum cap swedged into the top
  • For use with standard stem casters

Specifications

Product Type Mobile Shelving Post
For Use With (Application) Autoclavable and Cart Washable Applications
For Use With (Equipment) Metro™ Super Erecta™ stem casters
Height (English) 63 in.
Height (Metric) 160 cm
Length (English) 63 in.
Length (Metric) 160 cm
Material Stainless Steel
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.