Learn More
Metro™ Super Erecta™ Wire Shelf, Chrome Finish
Transform your laboratory or workplace storage as you see fit. Metro Super Erecta Wire Shelves in chrome finish allow adjustable configurations when used with Metro Super Erecta shelving systems
Brand: Metro™ 2124NC
10.70 GBP valid until 2024-06-30
Use promo code "21639" to get your promotional price.
Additional Details : Weight : 2.72000kg
Description
- Open-wire design minimizes dust accumulation, allows free circulation of air and greater visibility of stored items
- Real nickel-chrome finish for dry, low humidity environment
- Protective lacquer coated
Specifications
24 x 21 in. (61 x 53 cm) | |
21 in. | |
363 kg | |
Metro™ Super Erecta™ shelving system | |
800 lb. |
Plastic sleeves and wedges | |
24 in. | |
53 cm | |
61 cm | |
Chrome |