missing translation for 'onlineSavingsMsg'
Learn More

Metro™ Super Erecta™ Wire Shelf, Stainless Steel Finish

Wire shelves in stainless steel finish allow adjustable configurations when used with Metro Super Erecta shelving systems.

Brand:  Metro™ 3048NS

 View more versions of this product

Product Code. 15966681

  • £628.00 / Each
Estimated Shipment: 20-03-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Open-wire design minimizes dust accumulation, allows free circulation of air and greater visibility of stored items
  • Type 304 polished stainless steel
  • Used for the most aggressive applications and environments
  • Stands up to high temperature automated cart wash and autoclave applications
Specifications

Specifications

Wire Shelf
760 mm
Metro™ Super Erecta™ shelving system
48 in.
30 in.
Stainless Steel
30 in.
76 x 121.9 in. (30 x 48 cm)
Plastic sleeves and wedges
121.9 cm
76 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.