missing translation for 'onlineSavingsMsg'
Learn More

Metro™ Super Erectra™ Wire Shelf Cart

Product Code. 15917231
Click to view available options
:
91L x 46W x 175cmH
This item is not returnable. View return policy

Product Code. 15917231

Brand: Metro™ N336EC

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Includes

Four shelves, posts, plastic split sleeves, donut bumpers, and two swivel/two brake polyurethane casters

Easy-to-assemble lab cart holds up to 408 kg.

  • Four-shelf cart with chrome wire shelves and plated posts.
  • Open wire surfaces minimize accumulation of dust and allow air circulation and greater visibility.
  • Two swivel and two brake polyurethane stem casters, each nonmarking and with donut bumpers.
  • Posts have rolled, circular grooves at 2.5 cm intervals along entire height.
  • Patented tapered split sleeve snaps around posts; tapered opening in shelf corner slides over sleeve providing a positive lock
  • SightSelect post design provides visual guide for positioning and adjusting shelves.

Specifications

Product Type Mobile Cart
Capacity (Metric) 408 kg
Color Silver
Dimensions (L x W x H) 36 x 18 x 69 in. (91.4 x 45.7 x 175 cm)
For Use With (Application) Storage and Transport
Height (English) 69 in.
Height (Metric) 175 cm
Includes Four 91 L x 46cm Chrome wire shelves, SightSelect™ four 160cm Chrome-plated posts, plastic split sleeves, donut bumpers and 5 in. two swivel and two brake polyurethane stem casters
Length (English) 36 in.
Length (Metric) 91.4 cm
Load Bearing Capacity (English) 899.48 lb.
Load Bearing Capacity (Metric) 408 kg
Material Steel (18 ga.)
No. of Shelves 4
Width (English) 18 in.
Width (Metric) 45.7 cm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.