missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Metro™ Gray Label Holders for Wire Shelving
Snap-on plastic holders provide easy identification of shelf contents.
Brand: Metro™ 9990P1
This item is not returnable.
View return policy
Description
- Gray
- Hold most commercial 1.25 in. (32 mm) labels
- Labels not included
Specifications
Label Holder | |
Metro™ Super Erecta™, Super Adjustable™ 2, qwikSLOT™, Drop Mat™ wire shelving, cantilever shelves | |
33 x 3.2 cm | |
45.7 cm | |
-18 to 120.2°F | |
Plastic |
Gray | |
13 x 1.25 in. | |
18 in. | |
Solid | |
-28 to 49°C |