missing translation for 'onlineSavingsMsg'
Learn More

Metro™ Wire Shelving Track Sets

Product Code. 15917321
Click to view available options
Length (English):
27 in.
72 in.
84 in.
96 in.
108 in.
120 in.
132 in.
144 in.
156 in.
168 in.
180 in.
192 in.
204 in.
216 in.
228 in.
240 in.
252 in.
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15917321

Brand: Metro™ TTS6NA

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

For use with Metro Super Erecta™, Super Erecta Pro™ and Super Adjustable™ Top Track™ shelving.

  • Track sets include necessary sections of track for assembling track runs up to 21 ft. (640 cm)
  • Coated with Microban™ antimicrobial protection

Order Info

19-138-228 (TTS2.5NA) includes a joining kit to connect the track to other track sets.

Specifications

Product Type Track Set
For Use With (Equipment) Metro™ Super Erecta™, Super Erecta Pro™, Super Adjustable™ top track shelving
Includes Necessary sections of track for assembling track runs of 1830 to 6405mm
Length (English) 72 in.
Length (Metric) 182.8 cm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.