missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Metro™ Wire Shelving Track Sets
Click to view available options
Length (English):
27 in.
72 in.
84 in.
96 in.
108 in.
120 in.
132 in.
144 in.
156 in.
168 in.
180 in.
192 in.
204 in.
216 in.
228 in.
240 in.
252 in.
Unit Size:
Each
Description
- Track sets include necessary sections of track for assembling track runs up to 21 ft. (640 cm)
- Coated with Microban™ antimicrobial protection
Order Info
19-138-228 (TTS2.5NA) includes a joining kit to connect the track to other track sets.
Specifications
Specifications
| Product Type | Track Set |
| For Use With (Equipment) | Metro™ Super Erecta™, Super Erecta Pro™, Super Adjustable™ top track shelving |
| Includes | Necessary sections of track for assembling track runs of 1830 to 6405mm |
| Length (English) | 180 in. |
| Length (Metric) | 457.2 cm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction