missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Metro™ MetroMax iQ™ Stainless-Steel Stem Casters
For use with MetroMax Q steel mobile stem caster posts
Brand: Metro™ 5MDXA
This item is not returnable.
View return policy
Description
- Promotes easy cleaning
- Casters allow shelving units to be moved easily for access to floors and walls
- When used to create carts, allows efficient movement of supplies throughout a facility or campus
Polymer Stem Casters
- Corrosion-resistant performance (all-polymer horn, stainless-steel axle and hardware)
- 5 in. (127mm) diameter polyurethane wheel
- Sleeve-stye axle bearing
- Optional toe-operated brake mechanism
- Antimicrobial product protection built into tread
- Load rating of 300 lbs. (135kg)
- Temperature range: -20 to 120°F (-29 to 49°C) [continuous]
- Bumpers included
- Plated caster horns and hardware
- Stem/Swivel or Stem/Brake style
- Bumpers included
- Stainless horn, axle, and stem
- Sealed bearings (bumper included)
Specifications
Swivel Stem Caster | |
12.7 cm | |
250 lb. | |
-20 to 120°F | |
Resilient Donut | |
Nickel-plated Steel |
5 in. | |
Metro™ MetroMax i™ and Q™ shelving | |
113 kg | |
-49 to 49°C | |
Yes |