missing translation for 'onlineSavingsMsg'
Learn More

Conductivity Standards for METTLER TOLEDO Conductivity Probes, METTLER TOLEDO™

Recommended NIST traceable solutions for calibrating or verifying METTLER TOLEDO conductivity electrodes.

Brand:  Mettler Toledo 51302049

69.54 GBP valid until 2024-10-31
Use promo code "21692" to get your promotional price.


 View more versions of this product

Product Code. 10166380

  • £73.20 / 600mL

Please to purchase this item. Need a web account? Register with us today!

Edge
Explore more special offers
This item is not returnable. View return policy

Description

Description

  • For daily verification: to monitor health of electrode and ensure measurement accuracy
  • For initial calibration of nominal cell constant electrodes
  • Be sure to screw cap tightly immediately after use (sachets minimize the chance of error due to environmental interaction)
  • Conductivity standards subject to change values when exposed to environment; water evaporation raises conductivity values
TRUSTED_SUSTAINABILITY
Specifications

Specifications

30 x 20 mL
Conductivity Standard
Conductivity Standard
1413 μS/cm
20 mL
Yes
Conductivity Electrodes
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers