missing translation for 'onlineSavingsMsg'
Learn More

Mettler Toledo™ DL31 Karl Fischer™ Titrator Replacement Parts: Electrodes

Replacement parts for DL31 Karl Fischer titrators.

Brand:  Mettler Toledo™ 51107699

Code : 04

Additional Details : Weight : 1.00000kg

 View more versions of this product

Product Code. 10674683

  • £552.28 / Each
Estimated Shipment: 07-08-2024
to see stock.
Add to basket

Description

Description

  • For use with DL31 Karl Fischer titrators
  • Type: Double-Pin Platinum Electrode
  • For voltametric titrations
Specifications

Specifications

Double-Pin Platinum Electrode
5.6 in.
Platinum
0°C to 80°C
For voltametric titration
144.5 mm
0°F to 176°F
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers