Learn More
Mettler Toledo™ E2 Premium Wire Weight with Certificate, 1mg
Shop All Mettler Toledo ProductsDescription
Thanks to their monobloc design, Mettler Toledo Premium Line weights are used in mass labs all over the world, and for calibration of analytical and micro balances. Premium, vacuum melted steel offers an anticorrosive surface, and low magnetization and susceptibility values. Monobloc design and electro polishing of surface provide maximum stability. Initial weight calibration uses robotic technology which excludes human error and leads to consistent and reproducible results with low uncertainty values.
- High-grade steel
- Density: 8.0 kg/dm3
- Magnetic susceptibility: <0.01
- Impact-resistant plastic box
Specifications
Specifications
| Product Type | Wire Weight |
| Certifications/Compliance | With certificate, ISO17025, ISO9001, ISO14001 environmental standard |
| Classification | OIML Class E2 |
| Material | Stainless Steel |
| Weight (Metric) | 1 mg |
| Density | 8kg/dm3 at 20°C |
| Mass | 1 mg |
| Shape | Triangle |
| Includes | Plastic box |
| Quantity | Each |
| Show More |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.