missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Mettler Toledo™ Electrode Storage Vial
For storage of pH electrodes.
Brand: Mettler Toledo™ 51343320
10.17 GBP valid until 2024-07-30
Use promo code "21657" to get your promotional price.
Code : 59
Additional Details : Weight : 0.05400kg
Description
- Vials keep tips of electrodes wet during storage
- Holds 12mm (0.47 in.) electrode
- 12mm (0.47 in.) entryway in vial cap
- Material: Polyethylene
Specifications
Electrode storage vial | |
Storage Vial | |
2 in. |
Electrode | |
Polyethylene | |
50.8 mm |