missing translation for 'onlineSavingsMsg'
Learn More

Mettler Toledo™ Electrolytes for Reference Electrodes

Product Code. p-3319419 Shop All Mettler Toledo Products
Click to view available options
Quantity:
250 mL
6 x 250 mL
Type:
FRISCOLYT-B
Unit Size:
1500mL
250mL
This item is not returnable. View return policy

Product Code. 12681306

Brand: Mettler Toledo™ 51350084

Please to purchase this item. Need a web account? Register with us today!

Edge
This item is not returnable. View return policy

For ion-selective measurement

  • Electrolyte solution
  • Contains ions, atoms or molecules that have lost or gained electrons, and is electrically conductive
TRUSTED_SUSTAINABILITY

Specifications

Description Electrolyte FRISCOLYT-B, 6 x 250mL
Type FRISCOLYT-B
Packaging 6x 250 mL
Quantity 6 x 250 mL
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.