Learn More
Mettler Toledo™ Excellence Plus XPE Analytical Balances
Worry-free weighing thanks to balance intelligence
Brand: Mettler Toledo™ 30132913
Description
XPE Analytical Balances provide the best performance in analytical weighing and support the highest requirements for safety, efficiency and ease of compliance. Thanks to low repeatability, XPE Analytical balances offer the smallest minimum weight. Quality Management features such as the innovative StatusLight™ and proprietary StaticDetect™ technology take the worry out of weighing and provide a high level of trust in your results. LevelControl and MinWeigh™ enable full regulatory compliance.
- StatusLight™ uses color to help you identify the status of your balance, so you know exactly when it is ready for use
- SmartGrid™ weighing pan minimizes effects of turbulence in weighing chamber and ensures more accurate results and shorter stabilization times
- StaticDetect™ technology detects electrostatic charge on sample and/or its container; weighing error is measured and warning given if user-defined limit is exceeded
- SmartSens sensors offer ergonomic, hands-free operation and personnel security enabling user to tare, open and close draft shield or print without touching balance
- SmartScreen™ Display offers color-guided touchscreen for safe operation
- Individual, color-coded profiles can be configured and documented for up to eight users or jobs, protecting users, data and processes, and guaranteeing seamless traceability
- ErgoClips™facilitate secure placement and efficient handling of tare containers
- LevelControl warns if balance is not correctly leveled
- MinWeigh signals when a sample has not reached minimum weight defined by regulations
Specifications
0.2 mg | |
RS-232C | |
Color Graphic | |
Power supply, two free samples of the SmartPrep™ | |
XPE206DR (Delta Range) | |
1 mg | |
50°F to 86°F | |
100 g | |
19.1 x 10.3 x 12.75 in. (48.7 x 26.3 x 32.5 cm) | |
48.7 cm | |
2.87 in. | |
7.2 cm | |
32.5 cm | |
7.8 cm | |
11.3 kg | |
110/230 V | |
50/60 Hz |
GLP, ISO 9001, UL, CSA | |
220, 81 g | |
0.01, 0.005 mg | |
±0.1 mg | |
0.015 mg | |
1.5 sec. | |
10°C to 30°C | |
Analytical Balance | |
19.1 in. | |
10.3 in. | |
26.3 cm | |
12.75 in. | |
3.07 in. | |
25 lb. | |
110/230 V 50/60 Hz | |
0.8 A |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.