missing translation for 'onlineSavingsMsg'
Learn More

Mettler Toledo™ Excellence Plus XPE Analytical Balances

Product Code. 15989257 Shop All Mettler Toledo Products
Click to view available options
Capacity:
220, 81 g
520 g
Model:
XPE205DR
XPE206DR (Delta Range)
XPE504
Readability:
0.01, 0.005 mg
0.1 mg
0.1, 0.01 mg
Stabilization Time:
1.5 sec.
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15989257

Brand: Mettler Toledo™ 30087770

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Worry-free weighing thanks to balance intelligence

XPE Analytical Balances provide the best performance in analytical weighing and support the highest requirements for safety, efficiency and ease of compliance. Thanks to low repeatability, XPE Analytical balances offer the smallest minimum weight. Quality Management features such as the innovative StatusLight™ and proprietary StaticDetect™ technology take the worry out of weighing and provide a high level of trust in your results. LevelControl and MinWeigh™ enable full regulatory compliance.

  • StatusLight™ uses color to help you identify the status of your balance, so you know exactly when it is ready for use
  • SmartGrid™ weighing pan minimizes effects of turbulence in weighing chamber and ensures more accurate results and shorter stabilization times
  • StaticDetect™ technology detects electrostatic charge on sample and/or its container; weighing error is measured and warning given if user-defined limit is exceeded
  • SmartSens sensors offer ergonomic, hands-free operation and personnel security enabling user to tare, open and close draft shield or print without touching balance
  • SmartScreen™ Display offers color-guided touchscreen for safe operation
  • Individual, color-coded profiles can be configured and documented for up to eight users or jobs, protecting users, data and processes, and guaranteeing seamless traceability
  • ErgoClips™facilitate secure placement and efficient handling of tare containers
  • LevelControl warns if balance is not correctly leveled
  • MinWeigh signals when a sample has not reached minimum weight defined by regulations
TRUSTED_SUSTAINABILITY

Specifications

Capacity (English) Offset Load 0.4 mg
Certifications/Compliance GLP, ISO 9001, UL, CSA
Connection Type RS-232C
Capacity 520 g
Display Type Color Graphic
Readability 0.1 mg
Includes Power supply, two free samples of the SmartPrep™
Linearity ±0.4 mg
Model XPE504
Repeatability <±0.12 mg
Sample Size 8 mg
Stabilization Time 1.5 sec.
Temperature Range (English) 50°F to 86°F
Temperature Range (Metric) 10°C to 30°C
Test Load 200 g
Type Analytical Balance
Dimensions (L x W x H) 48.7 x 26.3 x 32.5 cm (19 x 10.3 x 12.75 in.)
Length (English) 19.1 in.
Length (Metric) 48.7 cm
Width (English) 10.3 in.
Width (English) Pan 2.87 in.
Width (Metric) 26.3 cm
Width (Metric) Pan 7.2 cm
Height (English) 12.75 in.
Height (Metric) 32.5 cm
Depth (English) Pan 3.07 in.
Depth (Metric) Pan 7.8 cm
Weight (English) 25 lb.
Weight (Metric) 11.3 kg
Electrical Requirements 110/230 V 50/60 Hz
Voltage 110/230 V
Amperage 0.8 A
Frequency 50/60 Hz
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.