missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Mettler Toledo™ XPE-S Series Precision Balances
Provide outstanding weighing performance and support the highest requirements for safety, efficiency and ease of compliance
Brand: Mettler Toledo™ 30126017
This item is not returnable.
View return policy
Description
- Durable and easy to clean
- High resolution technology with proFACT Advanced internal adjustment (on selected models)
- SmartPan™ weighing pan with an integrated drip tray minimizes effects of air currents on weighing cell to deliver results up to two times faster
- Repeatability values are improved up to two-fold
- MonoblocHighSpeed weighing cell for guaranteed performance
- StatusLight™ indicates intuitively the status of the balance by using colors
- LevelGuide™ provides warning when the balance is not level
- Small footprint, ergonomic space-saver design
- Large color touchscreen with big numbers on display
- SmartTrac™ dosing guide
- Compact draft shield has all-round access for handling large items
- ErgoStand protects the display from spills and makes it easier to read
- SmartSens infra-red sensors built into the terminal for touch-less operation
- TestManager embedded software
- MinWeigh function
- FACT and GWP history
- LabX™ software provides flexible SOP user guidance on the balance touchscreen
- Calibry ready
- RFID exchange with titrators
- RFID SampleTrack
- Built in RS232 with seven options for the second slot
Applications
Standard weighing, piece counting, percent weighing, statistics, formulation, dynamic weighing, density, differential weighing, factor calculation, RFID Exchange for titrators, RFID SampleTrack
Compliance
METTLER TOLEDO provides ISO 9001 manufacturing, nationwide ISO 9001 field service, ISO 9001 quality certification, and ISO 14001 environmental certification. UL listed. CSA certified.
Specifications
UL Listed. CE compliant. | |
3.1 kg | |
6 mg | |
XPE3003SD5 | |
2 sec. | |
100/240 VAC 0.8 A 50/60 Hz 12 VDC 2.5 A |
RS-232, Ethernet, Bluetooth, RFID | |
5 mg | |
Solid Metal Housing, Stainless Steel Weighing Pan | |
6 mg | |
Precision Balance |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction